Shop ALLPOINTS
See all product information
Create Account
62-1114 Temperature Gauge; 20-220 Degrees F; Rear Jam Nut Mount
- Mfr # 621114
- Zoro # G904879709
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.6 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621114
- Zoro #
- G904879709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 4 in
- Length
- 4 in
Details
- Weight
- 0.6 lb
- Item
- Temperature Gauge
Description
temperature gauge, size 2" dia dial [range 20-220f] mount u clamp w/ 5/8" jam nut, [cap 72"] bulb 3/8" x 1-3/4", 1/2" mpt jackson dishwasher wash or rinse 10ab, 10aprb, 24b, 24bf, 24l, 44ce, 44rpw, 100b, 100l, 100prb,150b, 150prb, 100, 150 conserver & conserver ii
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.