Shop ALLPOINTS
See all product information
Create Account
68-1264 1/3 hp Fryer Filter Pump Motor with Gasket - 240V
Mfr # 681264
Zoro # G704881377
product price:Â
$
1,400.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Height
7 in
Weight
19.6 lbs
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681264
- Zoro #
- G704881377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 7 in
- Width
- 11 in
Details
- Weight
- 19.6 lbs
- Item
- Filter Pump Motor
Description
motor w/ gasket [ 240v, ] [ 1/3hp, ] [1ph ] [1725 rpm ] [6.6a ] [ rotation ] [ flush shaft w/ slot ] [ 48yz frame ] for pump use m295, b-082, # 681129 complete seal kit b906, w-796, # 321497 frymaster fryer fm(35,45,50), fmcf, fmh(17,22), fph214csd, fph250, fph350, fph450, filter magic ii, footprint ii, bih52.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov