Shop ALLPOINTS
See all product information
Create Account
681031 Motor Fan Kit230V, 2000RPM For Star Manufacturing
Mfr # 681031
Zoro # G504885704
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Weight
0.01 lb
Height
3 in
Length
11 in
Fits Brand
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681031
- Zoro #
- G504885704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11 in
- Height
- 3 in
- Length
- 11 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Star
- Item
- Motor
Description
Allpoints 681031
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov