Shop ALLPOINTS
See all product information
Create Account
1292166 Filter, Grease - , 10" X 20", Aluminum
Mfr # 1292166
Zoro # G704879787
product price:Â
$
49.55
/ea
Key Features
Width
20 in
Weight
3 lbs
Length
10 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1292166
- Zoro #
- G704879787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 10 in
- Height
- 2 in
Details
- Weight
- 3 lbs
- Item
- Grease Filter
Description
Allpoints 1292166
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.