Shop LG
See all product information
Create Account
Dishwasher Connector Assembly
- Mfr # ACJ73790102
- Zoro # G412989396
product price:Â
$
12.49
/ea
Key Features
Length
4.4094in
Height
0.8661in
For Use With
Dishwasher Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACJ73790102
- Zoro #
- G412989396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.4094in
- Height
- 0.8661in
Details
- Item
- Dishwasher Connector Assembly
- For Use With
- Dishwasher Parts
- Fits Brand
- LG, Kenmore
Description
Maintain your dishwasher with this premium hinge component designed specifically for LG models. Crafted by LG Electronics, the connector assembly ensures a precise fit and reliable performance, enhancing the longevity of your appliance. This high-quality part guarantees smooth door operation, allowing for easy loading and unloading of dishes. Ideal for those seeking a durable replacement for their dishwasher, this hinge assembly is engineered to meet stringent quality standards. Compatible with various LG dishwasher models, it simplifies the repair process. Ensure your dishwasher functions smoothly by choosing this essential part that reflects LG's commitment to innovation and quality. Enjoy hassle-free installation and dependable performance that keeps your kitchen running efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.