681391 Pump/Motor Assembly
- Mfr # 681391
- Zoro # G504884103
product price:Â
$
5,237.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Length
31 in
Weight
0.01 lb
Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681391
- Zoro #
- G504884103
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Weight
- 0.01 lb
Dimensions
- Height
- 13 in
- Length
- 31 in
- Width
- 31 in
Description
, 115/230v, 8 gpm, baldor motor/viking pump pump, motor and bracket assembly motor/pump assy only = # 68-1388 motor only # 68-1386 pitco fryer sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s, sg18s-d, sgc, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18, ssh55, ssh75, ssh75rs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.