Shop ALLPOINTS
See all product information
Create Account
681421 Motor For Middleby
- Mfr # 681421
- Zoro # G404884425
product price:Â
$
2,183.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Length
21 in
Fits Brand
Middleby
Height
10 in
Weight
27.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681421
- Zoro #
- G404884425
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Middleby
- Item
- Motor
- Weight
- 27.1 lbs
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 10 in
Description
blower motor, 1/2 hp, 60/50hz, 1725/1425 rpm, 115/200-230v shaft = 5/8" x 6-1/8", with notch (comes with key) and one flat side. middleby conveyor oven: ps360wb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.