681531 Motor, Convection Oven - 208/240V For Southbend Range
- Mfr # 681531
- Zoro # G304885140
product price:Â
$
1,627.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Fits Brand
Southbend
Weight
20.1 lbs
For Use With
Oven
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681531
- Zoro #
- G304885140
- UPC #
- -
- Country of Origin
- China
- Item
- Oven - Motor
- Fits Brand
- Southbend
- Weight
- 20.1 lbs
- For Use With
- Oven
Dimensions
- Width
- 11 in
- Height
- 8 in
- Length
- 11 in
Description
convection motor, 208/230v, 2 speed, 1710/1120 rpm, 60hz, amp 1425/950 rpm. 50hz 1 phase, 4" shaft w/ 2 flat sides frame c56y 1/2 hp southbend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.