Shop ALLPOINTS
See all product information
Create Account
74-1010 Rubber Magnetic Door Gasket - 21 3/4" x 27 1/4"
- Mfr # 741010
- Zoro # G104880826
product price:Â
$
300.99
/ea
Sold in multiples of 2 for
$601.98
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Width
22 in
Length
22 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741010
- Zoro #
- G104880826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Length
- 22 in
- Height
- 1 in
Details
- Weight
- 1.4 lbs
- Item
- Door Gasket
Description
door gasket, [ 21-3/4" x 27-1/4" ] [rubber ] [ type r] 3/8" mag, 13/16" base, 11/16" high [magnetic ] blue gasket is now gray [screw mount] delfield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.