8009425 Heating Element -120V/1700W For Carter Hoffmann
- Mfr # 8009425
- Zoro # G804889303
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
7 in
Weight
0.8 lb
Fits Brand
Carter Hoffmann
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009425
- Zoro #
- G804889303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Heating Element
- Weight
- 0.8 lb
- Fits Brand
- Carter Hoffmann
Description
element, box air 120v 1700w coiled to 1-13/16" dia. 6-3/8" length mount bracket = 2-3/8" x 9-13/16" fits carter hoffmann models hbc10a1gm, hbc10a2gm, hbc16a1gm, hbc16a2gm, hbc28a1gm, hbc28a2gm, hbc36a1gm, hbc36a2gm, hbf14a1gm, hbf14a2gm, hbf18a1gm, hbf18a2gm, hbf5a1gm, hbf5a2gm, hbf8a1gm, hbf8a2gm, hbu14a1gm, hbu14a2gm, hbu18a1gm, hbu18a2gm, hbu5a1gm, hbu5a2gm, hbu8a1gm, hbu8a2gm, hl1-14, hl1-18, hl1-5, hl1-8, hl2-14, hl2-18, hl2-5, hl2-8, hl3-14, hl3-18, hl3-5, hl3-8, hl4-14, hl4-18, hl4-5, hl4-8, hwc10a1gm, hwc10a2gm, hwc16a1gm, hwc16a2gm, hwc28a1gm, hwc28a2gm, hwc36a1gm, hwc36a2gm, hwf14a1gm, hwf14a2gm, hwf18a1gm, hwf18a2gm, hwf5a1gm, hwf5a2gm, hwf8a1gm, hwf8a2gm, hwu14a1gm, hwu14a2gm, hwu18a1gm, hwu18a2gm, hwu5a1gm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.