Shop ALLPOINTS
See all product information
Create Account
74-1022 Magnetic Door Gasket - 25 1/4" x 25 1/2"
Mfr # 741022
Zoro # G104880680
product price:Â
$
45.49
/ea
Key Features
Weight
1 lb
Width
24 in
Length
24 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741022
- Zoro #
- G104880680
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Door Gasket
Description
door gasket, 25-1/4" x 25-1/2", 1/2" mag, 1" base, 5/8" high snap-in, gray delfield glenco star metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.