Shop ALLPOINTS
See all product information
Create Account
741115 Gasket, Door For Delfield
- Mfr # 741115
- Zoro # G404881394
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fits Brand
Delfield
Width
16 in
Length
16 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741115
- Zoro #
- G404881394
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Fits Brand
- Delfield
- Weight
- 0.01 lb
Dimensions
- Height
- 4 in
- Width
- 16 in
- Length
- 16 in
Description
door gasket, 25-3/8" x 25-1/2", push-in 7/16" magnet, 15/16" base, 15/16" high, gray delfield 27" door, 4427n, 4427n-6, 4427n-9m, d4427n, st4427n, std4427n, uc4427n, ucd4427n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.