Shop ALLPOINTS
See all product information
Create Account
741251 Door Gasket 23 1/4" X 25 1/4" For Continental Refrigerator
Mfr # 741251
Zoro # G904879853
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
For Use With
Refrigerators
Fits Brand
Continental Refrigerator
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741251
- Zoro #
- G904879853
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerators
- Fits Brand
- Continental Refrigerator
- Weight
- 0.01 lb
- Item
- Door Gasket
Description
gray 23-1/4" x 25-1/4" od. mount:dart m 5/8", b 1", h 9/16" continental