Shop ALLPOINTS
See all product information
Create Account
741325 Door Gasket 27-1/4" X 30-3/4" For Delfield
Mfr # 741325
Zoro # G004881145
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Weight
1.6 lbs
Fits Brand
Delfield
Length
27 in
Width
27 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741325
- Zoro #
- G004881145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 27 in
- Width
- 27 in
- Height
- 2 in
Details
- Weight
- 1.6 lbs
- Item
- Door Gasket
- Fits Brand
- Delfield
Description
door gasket 27-1/4" x 30-3/4" od. blue, 25-3/16" x 28-3/4" dart to dart 11/16" magnet, 1-1/16" base, 11/16" high delfield fits series 4000 compact refrigerator, uc under-counter model, 32" door.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov