741329 Gasket 24.5"X 25.25"Continental For Continental Refrigerator
- Mfr # 741329
- Zoro # G404880489
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
8 in
For Use With
Refrigerators
Fits Brand
Continental Refrigerator
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741329
- Zoro #
- G404880489
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerators
- Item
- Gasket
- Fits Brand
- Continental Refrigerator
- Weight
- 1.5 lbs
Dimensions
- Height
- 4 in
- Width
- 8 in
- Length
- 8 in
Description
magnetic door gasket, 24.5" x 25.25"d to d mag 5/8", base 1", high 9/16" gray vinyl, 4 sided, dart mount continental
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.