Shop ALLPOINTS
See all product information
Create Account
741344 Gasket, Door13 -13/32" L X 17W" For Prince Castle
Mfr # 741344
Zoro # G104880413
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Width
12 in
Height
1 in
Length
12 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741344
- Zoro #
- G104880413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 1 in
- Length
- 12 in
Details
- Fits Brand
- Prince Castle
- Item
- Gasket
- Weight
- 0.01 lb
Description
door gasket 13-13/62" x 17" gray silver king milk dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov