Shop ALLPOINTS
See all product information
Create Account
1761623 Blade Assembly, Complete, Hbf400 For Hamilton Beach
Mfr # 1761623
Zoro # G004881886
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Weight
0.4 lb
Height
3 in
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761623
- Zoro #
- G004881886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Hamilton Beach
- Weight
- 0.4 lb
- Item
- Complete Blade
Description
material: stainless steel weight: .048 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov