761008 Flat Beater30Qt For Hobart
- Mfr # 761008
- Zoro # G004880469
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Weight
4.1 lbs
Width
16 in
Height
3 in
Fits Brand
Hobart
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761008
- Zoro #
- G004880469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 3 in
- Length
- 16 in
Details
- Weight
- 4.1 lbs
- Item
- Flat Beater30qt
- Fits Brand
- Hobart
Description
note: this is a 30 qt. Paddle for 30 qt. Floor mixers. hobart model d300,d330, d340 will not fit legacy series hl300 (30 qt. for hl300 use hobart 00-916372 (non stock) order # 76-1247 for 30 qt. Paddle for 60 qt. Mixer. model h600 & p660
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.