Shop ALLPOINTS
See all product information
Create Account
761081 Sink Heater208V 9000W For Hatco Corp
Mfr # 761081
Zoro # G504884585
product price:Â
$
5,687.99
/ea
Free Shipping & Returns
Key Features
Weight
27 lbs
Fits Brand
Hatco
Length
17 in
Width
17 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761081
- Zoro #
- G504884585
- UPC #
- -
- Country of Origin
- United States
- Item
- Sink Heater208v
- Weight
- 27 lbs
- Fits Brand
- Hatco
Description
hatco sanitizing sink heater, 3cs-9 [ 208v 9000w 1 or 3 ph ] stainless steel tank flexibility designed to fit under the center of the sink. the 3cs is perfect for 3 or 4 compartment sinks, pot and pan sinks and bar sinks. the 3cs features a unique dual reservoir system. One reservoir contains the heating element and should always be filled with water. The other reservoir traps and collects soil carried from other sink compartments. the reservoir is easily emptied after each use by a convenient drain.