Shop ALLPOINTS
See all product information
Create Account
421013 Toggle Switch1/2 Dpdt, Ctr-Off For Magikitchen Products
- Mfr # 421013
- Zoro # G904888749
product price:Â
$
17.79
/ea
Sold in multiples of 3 for
$53.37
Key Features
Width
1 in
Length
1 in
Weight
0.1 lb
Fits Brand
Magikitchen Products
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421013
- Zoro #
- G904888749
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Magikitchen Products
- Item
- Toggle Switch
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 2 in
Description
[ toggle ] [ fits hole 1/2" ] [ on/off/(mom-on) ] [ dpdt(ctr-off) ] [ terminals 6ea (screws) ] [ amp/volt 20a/125v, 10a/277v ] [ color blk/slvr] [ toggle has double flats ] pitco fryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.