Shop ALLPOINTS
See all product information
Create Account
761191 Pot/Lid, Oil Filter-W/Casters For Miroil
Mfr # 761191
Zoro # G604895580
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Weight
10 lbs
Height
14 in
Fits Brand
Miroil
Length
18 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761191
- Zoro #
- G604895580
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Length
- 18 in
- Width
- 18 in
Details
- Weight
- 10 lbs
- Item
- Oil Filter
- Fits Brand
- Miroil
Description
oil filter pot w/lid & casters 55 lbs oil capacity. 16" dia. X 12" high. rust-resistant coated steel. heavy duty lifting handles. anti-splash safety lid w/lockdown clips. lid has handle. oil filter bag & oil filter frame not included. oil filter bag # 85-1276 oil polishing filter bag # 85-1263 oil filter frame 22-1/2" x 9" # 26-3940
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA