Shop ALLPOINTS
See all product information
Create Account
8009289 Hi-Limit Kit For Henny Penny
Mfr # 8009289
Zoro # G904881832
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
0.9 lb
Fits Brand
Henny Penny
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009289
- Zoro #
- G904881832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 10 in
- Length
- 10 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Henny Penny
- Item
- Hi-limit Kit
Description
high limit w/manual reset kit temperature 425f - 218c, 24" cap tube, 3/16" x 7" bulb. includes hi-limit, brackets and hardware fits henny penny fryer models eee-141, eee-142, eee-143, eee-144, eee-153, eee-154, henny penny, lve 102, lve 103, lve 104, lve-102, lve-103, lve-104
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.