Shop ALLPOINTS
See all product information
Create Account
761210 Grinder, Meat - No 22 For Uniworld Foodservice
Mfr # 761210
Zoro # G104881601
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Weight
14.8 lbs
Fits Brand
Uniworld Foodservice
Length
10 in
Width
10 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761210
- Zoro #
- G104881601
- UPC #
- -
- Country of Origin
- China
- Weight
- 14.8 lbs
- Fits Brand
- Uniworld Foodservice
- Item
- Meat - No Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.