Shop ALLPOINTS
See all product information
Create Account
761218 Washer, Glass-115Vsubmersible For Bar Maid Coproration
Mfr # 761218
Zoro # G304886895
product price:Â
$
3,140.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bar Maid Coproration
Width
12 in
Height
12 in
Weight
0.01 lb
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761218
- Zoro #
- G304886895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 12 in
- Length
- 12 in
Details
- Fits Brand
- Bar Maid Coproration
- Item
- Glass-115vsubmersible Washer
- Weight
- 0.01 lb
Description
bar maid electric glass washer- submersible, 115v built to handle the busiest of bars. Submersible glass washers run smooth and quiet, and their compact design saves space. Ss-100 can also use a variety of brushes for all types of glassware. for added safety, the ss-100 features a ground fault circuit interrupter, and all submersibles include bar maid's heavy-duty stainless steel safety clamp. replacement 6" brush # 32-1181 replacement 6-3/4" brush # 32-1182
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.