Shop ALLPOINTS
See all product information
Create Account
8001494 Heating Element 240V For American Permanent Ware
- Mfr # 8001494
- Zoro # G604888797
product price:Â
$
56.95
/ea
Key Features
Width
23 in
Fits Brand
American Permanent Ware
Height
3 in
Length
23 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001494
- Zoro #
- G604888797
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 23 in
- Height
- 3 in
- Length
- 23 in
Details
- Fits Brand
- American Permanent Ware
- Item
- Heating Element
- Weight
- 0.8 lb
Description
heating element 240v, 2700w. 22-11/16" long fits apw/wyott models: egd-2436, egd-2448, egd-2472, egd-48, egd-72, egd48, egd72
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.