8002371 115V R/B 1219804 Motor
- Mfr # 8002371
- Zoro # G604879528
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Height
13 in
Length
17 in
Weight
25.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8002371
- Zoro #
- G604879528
- UPC #
- -
- Country of Origin
- China
- Item
- R/b Motor
- Weight
- 25.8 lbs
Dimensions
- Width
- 17 in
- Height
- 13 in
- Length
- 17 in
Description
tri star motor: motor,115v, 1/4hp 2spd 1725/1140 11 fits models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.