Shop ALLPOINTS
See all product information
Create Account
8002749 Rtd 1K W/Fitting Prob For Blodgett Oven
Mfr # 8002749
Zoro # G804885671
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Height
0.01 in
Length
7 in
Fits Brand
Blodgett
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8002749
- Zoro #
- G804885671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 7 in
- Width
- 7 in
Details
- For Use With
- Oven
- Item
- Fitting Prob
- Fits Brand
- Blodgett
- Weight
- 0.3 lb
Description
blodgett probe,rtd 1k w/fitting, 3/16" dia. X 6" long probe,with 2 wire leads at 18" long. fits models bc-20e, bcx-14, bcx-14e, bcx-14g, bx-14, bx-14e, bx-14g, cnvx-14, cnvx-14e, cnvx-14g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov