Shop ALLPOINTS
See all product information
Create Account
8008803 Slide Rack
Mfr # 8008803
Zoro # G704884668
product price:Â
$
20.15
/ea
Sold in multiples of 2 for $40.30
Key Features
Length
18 in
Height
2 in
Width
18 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008803
- Zoro #
- G704884668
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Slide Rack
Description
rack, slide, 18-1/8 on center, 5/16"dia. fits vulcan hart models w24, w260, w36, w36f, w60, w60f