Shop ALLPOINTS
See all product information
Create Account
8009018 Control Manual Bp Switch
- Mfr # 8009018
- Zoro # G404888744
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Height
2 in
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009018
- Zoro #
- G404888744
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.3 lb
- Item
- Bp Switch
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Description
manual control - on/off 10a/250vac 1/4hp 15a/125vac 1/2hp 4 terminal 24v lamp - amber and red 3" x 2" mounting 3-1/2" x 2-3/8" overall fits models: ve30, ve30-ml-126849, ve40, ve40-ml-126850, vg30, vg30-ml-126847, vg40, vg40-ml-126848
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.