Shop ALLPOINTS
See all product information
Create Account
8009292 Ignition Module For Southbend Range
- Mfr # 8009292
- Zoro # G204895614
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Range
Width
6 in
Fits Brand
Southbend
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009292
- Zoro #
- G204895614
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 6 in
- Length
- 6 in
Details
- For Use With
- Range
- Fits Brand
- Southbend
- Weight
- 0.7 lb
- Item
- Ignition Module
Description
ignition module,oven broiler. Ignition time 10 sec. ambient temp: -40 to +175f. Input 120 vac 50/60hz 50ma max fits southbend models 400 series, h4361a, h4361a-1g, h4361a-2g-t, h4361d, h4361d-1g, h4361d-2g-t, h4362a, h4362d, h4363a, h4363d, h4364a, h4364d, h4365a, h4365d, h4366a, h4366d, h4367a, h4367d, h436a-3g-t, h436d-3g-t, southbend range, tvgs/12wc, tvgs/12wc with p36n-ttt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.