Shop ALLPOINTS
See all product information
Create Account
8009300 Cartridge- Hinge Sprin, Left For Hoshizaki Of America
Mfr # 8009300
Zoro # G804881376
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Height
1 in
Fits Brand
Hoshizaki
Length
5 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009300
- Zoro #
- G804881376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Cartridge- Hinge
- Weight
- 0.4 lb
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
Description
hinge spring cartridge, left side. .730" od dia of cartridge. Mount plate 15/16" x 3" chrome plated. fits hoshizaki models cf1a-fs, cr1a-fs, fh2-aac, fh2-aac-hd, fh2-ssb, fh2-ssb-hd, hoshizaki, ptr2ssb-fgfg, ptr2ssb-fsfs, ptr2ssb-hghg, ptr2ssb-hshs, ptr2sse-fsfs, ptr2sse-hshs, rfh2-ssb, rfh2-ssb-hd, rfh3-ssb, rfh3-ssb-hd, rh1-aac-w, rh1aacw, rh2-aac, rh2-aac-hd, rh2-ssb, rh2-ssb-hd, rh2-sse-fg, rh2-sse-fs, rh2-sse-hg, rh2-sse-hs, rh3-aac, rh3-aac-hd, rh3-ssb-hd, rh3-sse-fs, rh3-sse-hs, rir2-ssb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.