8009315 Knob - Indicator For Intermetro Industries
- Mfr # 8009315
- Zoro # G904879334
product price:Â
$
51.15
/ea
Key Features
Weight
0.1 lb
Width
2 in
Length
2 in
Fits Brand
Intermetro Industries
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009315
- Zoro #
- G904879334
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Intermetro Industries
- Item
- Knob
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Description
black soft touch knob with white indicator, 1-7/8" dia. Od, with .156 dia. D-stem flat down. fits intermetro models c5 1 series / 3 series 120v, c5 1 series / 3 series 220-240v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.