Shop ALLPOINTS
See all product information
Create Account
8009320 Filler - Cam Slide For Henny Penny
- Mfr # 8009320
- Zoro # G504881478
product price:Â
$
39.79
/ea
Key Features
Weight
0.3 lb
Width
11 in
Fits Brand
Henny Penny
Height
0.01 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009320
- Zoro #
- G504881478
- UPC #
- -
- Country of Origin
- United States
- Item
- Filler - Cam Slide
- Weight
- 0.3 lb
- Fits Brand
- Henny Penny
Dimensions
- Width
- 11 in
- Height
- 0.01 in
- Length
- 11 in
Description
cam slide filler 11.0625 x 3.1250 with a 1.780 dia. Hole. fits henny penny models pfe-580kfc, pfe-581, pfe-590, pfe-591, pfe-592, pfg-680kfc, pfg-690, pfg-691
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.