Shop ALLPOINTS
See all product information
Create Account
8009343 Baso Pilot Retro Kit - Lp For Henny Penny
- Mfr # 8009343
- Zoro # G104896414
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
7 in
Weight
0.9 lb
Fits Brand
Henny Penny
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009343
- Zoro #
- G104896414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Pilot Retro Kit
- Weight
- 0.9 lb
- Fits Brand
- Henny Penny
Description
pilot retrofit kit-lp, 8 head baso. This kit retrofits existing fryers with robertshaw pilots to baso pilot assemblies. Kit includes (2) pilot assemblies, ( 1 right, 1 left ), (2) 1/4"pilot corigated tubes with (4) nuts and ferrules and instructions. fits henny penny models pfg-690
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.