Shop ALLPOINTS
See all product information
Create Account
8009347 Microswitch For Moffat
Mfr # 8009347
Zoro # G304888714
product price:Â
$
43.15
/ea
Sold in multiples of 2 for $86.30
Key Features
Length
4 in
Weight
0.01 lb
Width
4 in
Fits Brand
Moffat
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009347
- Zoro #
- G304888714
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Microswitch
- Weight
- 0.01 lb
- Fits Brand
- Moffat
Description
microswitch, 16 a 125/250 vac, 0.4 a 125 vdc, 0.2 a 250 vdc actuator = 3" long 3/16" wide, 3 (1/4") terminals. fits moffat models e25, e25b, e27, e27ms, e32, g32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.