Shop ALLPOINTS
See all product information
Create Account
8010082 On-Off Switch Ht1001/Hs1220 For Vollrath/Idea Company
Mfr # 8010082
Zoro # G404889604
product price:Â
$
58.35
/ea
Key Features
Height
1 in
Fits Brand
Vollrath
Width
2 in
Length
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010082
- Zoro #
- G404889604
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Vollrath
- Weight
- 0.1 lb
- Item
- On-off Switch
Description
Allpoints 8010082