Shop ALLPOINTS
See all product information
Create Account
8009353 Element Assembly208-220V For Moffat
Mfr # 8009353
Zoro # G304888981
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Moffat
Height
4 in
Weight
2.7 lbs
Width
17 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009353
- Zoro #
- G304888981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 17 in
- Length
- 17 in
Details
- Fits Brand
- Moffat
- Weight
- 2.7 lbs
- Item
- Element
Description
element assembly, 208/220v, 6500w 16 5/8"l x 14 3/8"w x 4.415"h. fits moffat models e32, e32m, e32ms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.