Shop ALLPOINTS
See all product information
Create Account
8009360 Hinge Assembly - Top For Moffat
Mfr # 8009360
Zoro # G204879577
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Moffat
Length
3 in
Width
3 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009360
- Zoro #
- G204879577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Moffat
- Item
- Hinge
- Weight
- 0.3 lb
Description
hinge assembly top for replacement bushing use ap# 8009359 fits moffat models e32, e32m, e32ms, e89m, e89ms, g32, g32m, g32ms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.