Shop ALLPOINTS
See all product information
Create Account
8009364 Switch, Power For Moffat
Mfr # 8009364
Zoro # G104888624
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Fits Brand
Moffat
Length
2 in
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009364
- Zoro #
- G104888624
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Item
- Power Switch
- Fits Brand
- Moffat
- Weight
- 0.01 lb
Description
switch, power, push button on/off, round blue light, 4 terminals, 250v, 16a - 125v, 8a 1" dia. fits moffat models e25, e25b, e27, e27ms, e31, e311, e311ms, e32, e32m, e32ms, e87, g32, g32m, g32ms