Shop ALLPOINTS
See all product information
Create Account
42-1650 On/Off Toggle Switch - 20A-277/120V
Mfr # 421650
Zoro # G204888579
product price:Â
$
35.89
/ea
Key Features
Width
4 in
Weight
0.2 lb
Length
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421650
- Zoro #
- G204888579
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Toggle Switch
Description
toggle switch, brown toggle, 20a-277v/120v dpst 4ea screw terminals. keating miraclean electric griddle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov