Shop ALLPOINTS
See all product information
Create Account
8009367 Oven Seal Assembly - Vertical For Moffat
Mfr # 8009367
Zoro # G004885211
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Fits Brand
Moffat
Height
0.01 in
Length
10 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009367
- Zoro #
- G004885211
- UPC #
- -
- Country of Origin
- United States
- Item
- Oven Seal
- For Use With
- Oven
- Fits Brand
- Moffat
- Weight
- 0.1 lb
Description
vertical door seal assembly gasket material with metal insert, 22-5/8" long fits moffat models e32, g32