Shop ALLPOINTS
See all product information
Create Account
8009379 Microswitch For Moffat
Mfr # 8009379
Zoro # G404888775
product price:Â
$
32.75
/ea
Sold in multiples of 2 for $65.50
Key Features
Weight
0.01 lb
Fits Brand
Moffat
Width
3 in
Length
3 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009379
- Zoro #
- G404888775
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.01 lb
- Fits Brand
- Moffat
- Item
- Microswitch
Description
microswitch, door 16 a 125/250 v, 0.4 a 125 vdc, 0.2 a 250 vdc actuator = 1-5/8" long fits moffat models e32d5, e32m, e32ms, g32d5, g32m, g32ms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.