Shop ALLPOINTS
See all product information
Create Account
1503530 Tray, Chilled Condiment, 3 Qt For San Jamar
Mfr # 1503530
Zoro # G204887411
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Weight
7.2 lbs
Width
18 in
Length
18 in
Fits Brand
San Jamar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1503530
- Zoro #
- G204887411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 18 in
- Length
- 18 in
Details
- Weight
- 7.2 lbs
- Item
- Chilled Condiment Tray
- Fits Brand
- San Jamar
Description
material: stainless steel body w/ lid | plexiglass lid width: 18 1/8" | 460 mm height: 5 1/2" | 140 mm includes: 3-1qt (946ml) compartments depth: 5 3/4" | 146 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.