Shop ALLPOINTS
See all product information
Create Account
8009386 Rotary On/Off Switch- Ego For Moffat
Mfr # 8009386
Zoro # G404889093
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Fits Brand
Moffat
Height
2 in
Weight
0.1 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009386
- Zoro #
- G404889093
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Item
- Rotary On/off Switch- Ego
- Fits Brand
- Moffat
- Weight
- 0.1 lb
Description
rotary on/off switch - ego 6 terminals fits moffat models e22m3, e23m3, e27m2, e27m3, e28m4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.