Shop ALLPOINTS
See all product information
Create Account
8009424 Lamp Assembly - Green For Bunn-O-Matic
Mfr # 8009424
Zoro # G704889410
product price:Â
$
54.99
/ea
Key Features
For Use With
Coffee Brewer
Height
1 in
Fits Brand
Bunn
Length
3 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009424
- Zoro #
- G704889410
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Lamp
- Weight
- 0.3 lb
Description
lamp assy kit, led green, 125v, 8w, 2 lead wire 5" length w/female disconnects. fits bunn models dual, dual sh 1.50, dual sh 1.75, h5m, ol, ol35, rl, rl35, single, single sh 1.5, single sh 1.75, tb3, tb3-lp, tb3q, tb3q-lp, tb6, tb6q, tu5q, vp17, vp17a, vp17b
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.