Shop ALLPOINTS
See all product information
Create Account
8009427 Water Inlet Valve - 110V
Mfr # 8009427
Zoro # G504897073
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
3 in
Weight
0.2 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009427
- Zoro #
- G504897073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 3 in
- Width
- 3 in
Details
- Item
- Water Inlet Valve
- Weight
- 0.2 lb
Description
valve, water inlet 110v .35 gpm - urn fits cecilware models ch100-n, ch75-n, cl100-n, cl75-n, fe100-n, fe75-n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.