Shop ALLPOINTS
See all product information
Create Account
8009428 Heating Element - 240V/4Kw
Mfr # 8009428
Zoro # G704889007
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1.5 lbs
Width
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009428
- Zoro #
- G704889007
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.5 lbs
- Item
- Heating Element
Description
element, 240v 4000w 15-11/16"l x 10-7/8"w x 2-3/4"h fits cecilware grindmaster model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.