Shop ALLPOINTS
See all product information
Create Account
8009476 Safety Thermostat
Mfr # 8009476
Zoro # G604885314
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
2 in
Length
3 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009476
- Zoro #
- G604885314
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 0.1 lb
Description
hi-limit, (over temperature ), manual reset, cutoff temperature of 221c, 430f. Cap tube 36", bulb 1-1/2" x 3/16" dia.. fits vollrath models 40709, 40710