Shop ALLPOINTS
See all product information
Create Account
2481058 Bearing, Thrust For Univex
Mfr # 2481058
Zoro # G904881849
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Width
2 in
Fits Brand
Univex
Length
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481058
- Zoro #
- G904881849
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Fits Brand
- Univex
- Item
- Thrust Bearing
Description
material: brass inner diameter: 3/4" | 19 mm outer diameter: 1 7/8" | 48 mm includes: 3/16" allen head set screw thickness: 1/2" | 13 mm