8009500 Extension Probe - 4" For Cleveland Range
- Mfr # 8009500
- Zoro # G904881061
product price:Â
$
16.99
/ea
Sold in multiples of 3 for
$50.97
Key Features
Weight
0.1 lb
Length
4 in
For Use With
Range
Height
1 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009500
- Zoro #
- G904881061
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Extension Probe
- For Use With
- Range
- Fits Brand
- Cleveland
Dimensions
- Length
- 4 in
- Height
- 1 in
- Width
- 4 in
Description
x/extension,water probe, .500 x 4 fits cleveland models 24cgm200, 24csm, 2dqte, 2dqtg, 2dqtle, 2dqtlg, 2dqtlle, 2dqtllg, 2dqts, 2dqtsc, 36bcem48, 36cdm16, 36cem1648, 36cgm16300, 36cgm300, 36csm16, 42ckem, 42ckgm, pdl-2j, pdl-2k, pdl-3j, pdl-3k, pdm-2j, pdm-2k, pdm-3j, pdm-3k, pdm2003, pdp-2j, pdp-2k, pdp-3j, pdp-3k, pem160-2j, pem160-3j, pem200-2j, pem200-3j, pem24-2j, pem24-2k, pem24-3j, pem24-3k, pem250-2j, pem250-3j, pem300-2j, pem300-3j, pem36-2j, pem36-2k, pem36-3j, pem36-3k, pem48-2j, pem48-2k, pem48-3j, pem48-3k, pgm160-2k, pgm160-3k, pgm200-2k, pgm200-3k, pgm2002, pgm250-2k, pgm250-3k, pgm300-2k, pgm300-3k, psm-2j, psm-2k, psm-3j, psm-3k
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.